Beli motor listrik indonesia di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp939.900

    Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's.AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured.> TEFC, Insulation Class F, IP55, 50HZ> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
  2. Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Mulai

    Rp739.900

    Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)
    Deskripsi:
    AERO Electric Motors are defined as totally enclosed, fan cooled, squirrel cage type and noted for their novel design, beautiful model, compact, structured, low noise, high efficiency, large torque, excellent starting performance, easy serving, low energy consumption also benefits the enviroment. The motors are adopted with F class insulation and designed with assessing method for insulation system according to international practice, it enchances greatly have reached an international advanced level of the same kind of products at the initial days of the 90's._x000D__x000D_AERO Electric Motors can be widely used as driving equipments of various machineries, such as machine tools, blowers, pump, compressors, transporters, agricultural abd food processing. Pedestal installation size and centre height and other index of the motor completely measured._x000D__x000D_> TEFC, Insulation Class F, IP55, 50HZ_x000D_> 220/380V for up to 5.5 HP, 380/660V for 7.5HP and a bove_x000D_> Frame up to 132 Aluminum Housing Frame 160 and Above Cast Iron Housing
    atribut:
    • Speed (rpm): 3000
  3. Strong Indonesia Bar Cutter
    Mulai

    Rp21.999.900

    Strong Indonesia Bar Cutter
    Deskripsi:
    Bar cutter STRONG merupakan pemotong baja tulangan yang digerakkan oleh tenaga listrik sehingga pemotongan dapat dilakukan dengan jauh lebih cepat dan hemat tenaga. Selain itu diameter baja atau besi yang dapat dipotong juga jauh lebih besar daripada pemotongan menggunakan gunting beton manual.- TRUE CAPACITY! Kapasitas mesin sesuai dengan spesifikasi- Pisau Bar Cutter STRONG terbuat dari bahan berkualitas tinggi dan dapat digunakan di keempat sisinya sehingga lebih ekonomis (memiliki 8 mata potong)- Menggunakan tenaga motor elektrik- Mudah dioperasikan (user-friendly) dengan keamanan yang terjaga
  4. ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)
    Rating:
    80% of 100
    (2)
    Mulai

    Rp189.900

    ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)
    Deskripsi:
    Aki ASPIRA Maintenance Free merupakan salah satu produk unggulan Astra yang memiliki kelebihan :- Aki yang bebas perawatan, diproduksi dengan teknologi Valve Regulated Lead Acid, membuat aki tidak memerlukan penambahan & pengecekan air aki lagi sehingga menghemat waktu & biaya perawatan. - Siap langsung dipakai karena sudah terisi accu zuur dengan standar pabrik & sudah terisi setrum.- Accu zuur dijamin tidak tumpah atau bocor karena menggunakan separator AGM (Absorbent Glass Mat).- Awet dan didesain untuk dapat menampung elektrolit konsentrasi tinggi sehingga dapat menghasilkan daya start yang tinggi.- Menjadi pilihan seluruh produsen kendaraan bermotor di indonesia (OEM quality).
    atribut:
    • Capacity (Ah): 3.5
    • Voltage (V): 12
    • Dimensions (mm): 113x70x85
    • SNI License: Yes
    • SNI Number: SNI 4326:2013 No : 352/S/RV/B/V.3/2015
  5. DAB Indonesia Pump Submersible Deep Well (Pompa Celup)
    Mulai

    Rp4.199.900

  6. Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    Mulai

    Rp2.299.900

    Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)
    atribut:
    • Voltage (V/Hz): 230/50
    • Number of Phase: 1 Phase
  7. Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    27%
    Rating:
    20% of 100
    (1)
    Mulai

    Rp2.099.900

    Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)
    atribut:
    • Number of Phase: 3 Phase
    • Frequency (Hz): 50/Double Voltages
  8. ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Mulai

    Rp26.900

    ASPIRA Kampas Rem Cakram Motor (Brake Linning)
    Deskripsi:
    Kampas Rem ASPIRA dibuat Standar Original (Genuine Standard), Pakem, Stabil, dan tidak merusak Cakram (Disc Brake)
  9. GS ASTRA Motorcycle Battery Type MF (Aki Motor Kering)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp229.900

    GS ASTRA Motorcycle Battery Type MF (Aki Motor Kering)
    Deskripsi:
    Aki yang di produksi untuk menghasilkan daya start tinggi , sudah langsung terisi dengan accu zuur nya sert menghemat waktu dan biaya karena menggunakan teknologi yang membuat pemakai tidak perlu penambahan dan pengecekan air di aki.
    atribut:
    • Voltage (V): 12
    • SNI License: Yes
    • SNI Number: SNI 0038:2009 No : 338/S/RV/B/V.3/2015
  10. Shark Air Compressor Auto+Motor (Kompresor Angin)
    Mulai

    Rp4.699.900

    Shark Air Compressor Auto+Motor (Kompresor Angin)
    Deskripsi:
    Kompresor Shark LZPM-5114 1/4HP mengadopsi teknologi kompresor reciprocating dimana prinsip kerjanya menggunakan 1 piston berdiameter 51 mm sebagai media yang bergerak bolak-balik di dalam silinder untuk menghisap, menekan dan mengeluarkan udara secara terus-menerus.Shark LZPM-5114 dilengkapi pressure switch yang berfungsi apabila tekanan udara di dalam tangki telah melebihi kapasitas makimal, maka mesin penggerak akan mati secara otomatis serta dilengkapi katup pengaman (safety valve) yang akan terbuka bila terjadi overloading tekanan. Kompresor jenis ini sangat cocok digunakan untuk berbagai aplikasi pneumatic, pengecatan dan juga perbengkelan.
  11. Shark Air Compressor Auto+Motor Pressure Switch Type System L Series (Kompresor Angin)
    Mulai

    Rp23.999.900

    Shark Air Compressor Auto+Motor Pressure Switch Type System L Series (Kompresor Angin)
    Deskripsi:
    Shark Low Pressure Piston Compressor Produk legendaris yang telah dipasarkan lebih dari 35 tahun di Indonesia. Kapasitas 3-15HP dengan tekanan kerja 8 bar, cocok untuk workshop kendaraan, industri furniture dan industri kecil lainnya.
  12. Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    Mulai

    Rp20.999.900

    Schneider Electric Variable Speed Drive Altivar Easy 610 (Inverter Drive Kecepatan Variabel)
    atribut:
    • Frequency (Hz): 50-60 (+/-5%)
    • Number of Phases: 3 phases
    • Number of Preset Speeds: 16
    • Output Frequency (kHz): 0.0001-0.5
    • Rated Supply Voltage (V): 380-415 (-15 to 10%)
  13. Maspion Electric Stove (Kompor Listrik)
    Rating:
    100% of 100
    (3)
    Mulai

    Rp179.900

    Maspion Electric Stove (Kompor Listrik)
    Deskripsi:
    Kompor induksi Maspion dengan 2 macam bentuk dilengkapi dengan pengaturan panas berbentuk rotari yang mudah dioperasikan
  14. KRISBOW Electric Drill (Mesin Bor Listrik)
    Mulai

    Rp509.900

    KRISBOW Electric Drill (Mesin Bor Listrik)
    atribut:
    • Dimensions (mm): 220x60x175
    • Input Power (W): 400/ 220/ 50
    • Max. Drilling (mm): In Steel : 10, Wood : 10
    • No Load Speed (rpm): 0-2900
  15. Shell Engine Oil Helix HX5 (Oli Mesin)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp88.900

    Shell Engine Oil Helix HX5 (Oli Mesin)
    Deskripsi:
    - Pelumas dengan premium mineral - Keunggulan: Membersihkan lebih dengan menghilangkan endapan kotoran dari pelumas mineral sebelumnya - Menjaga performa mesin tetap stabil - Cocok dipakai untuk usia kendaraan 8-12 tahun.
    atribut:
    • SAE Grade: 15W-40
    • Kinematic Viscosity: '14.27 at 100°C
    • SNI License: Yes
    • SNI Number: SNI 7069.1:2012 No : 101/S/Pro/B/IV/2018
    • Viscosity Index: 137
  16. Cawang Air Conditioner Pro (AC / Pendingin Udara)
    Mulai

    Rp5.999.900

    Cawang Air Conditioner Pro (AC / Pendingin Udara)
    Deskripsi:
    Pasang Dimana Pun. - Dengan panjang pipa mencapai 20m, maka outdoor unit dapat dipasang di mana saja tanpa batas. Cawang AC Pro memiliki pipa dengan panjang 20m sehingga unit indoor AC dapat dipasang sesuai keinginan. Sedangkan AC merk lain memiliki pipa dengan panjang maksimal 15m yang membuat unit indoor dan outdoor AC dipasang dengan jarak berdekatan. Anti Bocor dan Karat. - Lapisan pengaman yang membuat AC lebih tahan lama. Cawang AC Pro memiliki U Bend yang dilapisi oleh coating sehingga lebih tahan karat dan aman dari kebocoran. Sedangkan merk lain U bend tidak dilapisi coating sehingga tidak tahan karat dan rawan kebocoran. Proteksi Kebakaran. - Terdapat lapisan alumunium yang tahan percikan api. Cawang AC Pro memiliki terminal board cover yang dilapisi aluminium foil sehingga tahan api. Sedangkan merk lain terminal board cover hanya berupa plastik, sehingga berbahaya jika ada percikan api. Aman Korsleting. - Lapisan silikon yang membuat AC menjadi lebih aman. Cawang AC Pro terlindungi dari bahaya korsleting karena PCB dilapisi oleh silicon. Sedangkan merk lain rentan korsleting & arus pendek listrik karena PCB tidak dilapisi silicon. Tidak Berisik. - Dimple pada kipas yang dapat meredam kebisingan AC. Cawang AC Pro memiliki Dimple (lubang kecil-kecil) pada kipas sehingga mengurangi suara berisik saat AC beroperasi. Sedangkan AC merk lain tidak memiliki dimple pada kipas yang membuat suara berisik saat AC beroperasi. Keunggulan : 1. Dengan mode "Fast Cooling". Dengan mode "Fast Cooling" Cawang AC Pro memiliki pendingin lebih cepat di ruangan yang disesuaikan dengan pengaturan suhu serta kecepatan kipas. Saat unit beroperasi, secara otomatis akan terasa perbandingan suhu ruangan dengan suhu yang diatur pada remote. Kecepatan kipas Cawang AC Pro pun terkontrol secara otomatis. 2. Awet, Tahan Lama, dan Berstandar SNI. Ketahanan dalam jangka panjang untuk memastikan bahwa kinerja Cawang AC Pro tetap optimal. Untuk itu, Cawang AC Pro memberikan garansi kompresor selama 5 tahun. Cawang AC pro juga terbukti uji SNI oleh pemerintah Indonesia. 3. Hemat Listrik. Cawang AC Pro memperoleh efisiensi energi 4 bintang yang sudah teruji oleh Lembaga Sertifikat Indonesia. Menggunakan kompresor yang berefisiensi tinggi dan pemindahan panas optimal, Cawang AC Pro dapat menghasilkan pendinginan yang maksimal dengan daya listrik rendah. 4. Sehat dan Ramah Lingkungan. Cawang AC Pro menggunakan refrigerant R32 sebagai media perpindahan panas yang sangat baik, efisien dalam penggunaan energi, dan biaya yang lebih ekonomis. Refrigerant R32 ramah terhadap lingkungan dan memiliki potensi pemanasan global yang rendah.
    atribut:
    • Voltage (V): 220
    • Add Refrigerant Gas (g/m): 10
    • Dimensions (mm): 870x214x290 (Indoor), 650x230x490 (Outdoor)
    • Pipe Length (m): 20
Daftar Harga motor listrik indonesia Terbaru October 2026
Aero Electric Motor Flange Mounted B5 2 Pole 3 Phase (Dinamo Motor Listrik)Rp939.900
Aero Electric Motor Foot Mounted 3000RPM 3 Phase (Dinamo Motor Listrik)Rp739.900
Strong Indonesia Bar CutterRp21.999.900
ASPIRA Motorcycle Battery Maintenance Free (Aki Motor Kering)Rp189.900
DAB Indonesia Pump Submersible Deep Well (Pompa Celup)Rp4.199.900
ASPIRA Kampas Rem Belakang Motor (Brake Linning)Rp32.900
Tyrone Electro Motor 1 Phase (Dinamo Motor Listrik)Rp2.299.900
Tyrone Electro Motor 3 Phase (Dinamo Motor Listrik)Rp2.099.900
ASPIRA Kampas Rem Cakram Motor (Brake Linning)Rp26.900
GS ASTRA Motorcycle Battery Type MF (Aki Motor Kering)Rp229.900

Data diperbarui pada 08/10/2026 (Harga belum termasuk PPN)